86296
MARS Tape, Polypropylene Web Duct Strap Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

86296

MARS Tape, Polypropylene Web Duct Strap Series

86296

MARS Tape, Polypropylene Web Duct Strap Series
3 X 100YD BLACK DUCT WEBBING
MFG Item Number
86296
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Tape, Polypropylene Web Duct Strap Series
Item #
86296
3 X 100YD BLACK DUCT WEBBING

Polypropylene Web Duct Strap Series Information

Specifications

Specifications
Manufacturer Part Number 86296
Manufacturer MARS
Product Series Polypropylene Web Duct Strap
Family Series MARS Tape, Polypropylene Web Duct Strap Series
Description 3 X 100YD BLACK DUCT WEBBING
Type Web Duct Strap
Length 300 '
Color Black
Number of Rolls 1
Width 3 "
Net Weight 0 lbs
Gross Weight 0 lbs