Series Information
| Manufacturer Part Number | 86367 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Transformers |
| Description | Mts 1-Phase Control And Isolation Transformer, P: 63Va In: 230/400Vac +/- 15Vac Out: 230Vac, For Screw |
| Phase | 1 |
| Type | Control and Safety Isolating |
| VA Rating | 63 VA |
| Primary Voltage | 230 V, 400 V |
| Secondary Voltage | 230 V |
| Enclosed | No |
| Mounting | Fixed Hole |
| Operating Temperature | -4-140 °F |
| Cover Included | No |
| Approvals | CE, cURus |
| Net Weight | 2.5353 lbs |
| Gross Weight | 2.5353 lbs |