Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Greenlee Hand Tools, PVC Cutter Series
864
Greenlee Hand Tools, PVC Cutter Series
This item cannot be canceled or returned
Description
Hand Tools, PVC Cutter Series
PVC Cutter Series Information
Specifications
Specifications
| Manufacturer Part Number |
864 |
| Manufacturer |
Greenlee |
| Product Series |
PVC Cutter |
| Family Series |
Greenlee Hand Tools, PVC Cutter Series |
| Description |
PVC Cutter |
| Type |
PVC Cutter |
| Number of Pieces |
1 |
| Capacity |
1-1/4 " |
| Application |
Schedule 40 PVC |
| Insulated |
No |
| Net Weight |
0.94 lbs |
| Gross Weight |
0.94 lbs |
864
Greenlee Hand Tools, PVC Cutter Series