Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

86478

Brady Labels

86478

Brady Labels
TAG B837 7X4 BLK/BLUE/WHT 2-SIDED
MFG Item Number
86478
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
86478
TAG B837 7X4 BLK/BLUE/WHT 2-SIDED

Series Information

Specifications

Specifications
Manufacturer Part Number 86478
Manufacturer Brady
Family Series Brady Labels
Description Maintenance Tag TEMPORARILY OUT OF USE Polyester 7 H x 4 W Black, BL/WH 10/PK
Material Type Polyester
Background Color Black, Red, White
Label Height 7 "
Label Width 4 "
Language English
Legend Temporarily Out Of Use Signed By_Date_
Net Weight 0 lbs
Gross Weight 0.0172 lbs