Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

86601

Brady Labels

86601

Brady Labels
TAG B851 BLK/YEL 7X4 2-SIDES 10/PK
MFG Item Number
86601
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
86601
TAG B851 BLK/YEL 7X4 2-SIDES 10/PK

Series Information

Specifications

Specifications
Manufacturer Part Number 86601
Manufacturer Brady
Family Series Brady Labels
Description Locked Out Tags CAUTION Heavy Duty Polyester 7x4 Black on Yellow 10/PK
Material Type Polyester
Background Color Black, Yellow
Label Height 7 "
Label Width 4 "
Language English
Legend Do Not Close This Valve Signed By_Date_
Net Weight 0 lbs
Gross Weight 0.0097 lbs