86913
Brady Labels, B-302 Polyester Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

86913

Brady Labels, B-302 Polyester Series

86913

Brady Labels, B-302 Polyester Series
B302-3.5X5-WK-AL-5/PK--CONTAINS
MFG Item Number
86913
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, B-302 Polyester Series
Item #
86913
B302-3.5X5-WK-AL-5/PK--CONTAINS

B-302 Polyester Series Information


Specifications

Specifications
Manufacturer Part Number 86913
Manufacturer Brady
Product Series B-302 Polyester
Family Series Brady Labels, B-302 Polyester Series
Description DANGER CONTAINS ASBESTOS FIBERS MAY CAUSE CANCER, 3.5 H x 5 W x 0.006 D
Material Type Polyester
Text Color Black/Red
Background Color White
Label Height 3.5 "
Label Width 5 "
Language English
Legend Danger Contains Asbestos Fiber
Approvals OSHA
Net Weight 0 lbs
Gross Weight 0.0031 lbs