87-34013
Meltric Plugs & Receptacles, DB3 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

87-34013

Meltric Plugs & Receptacles, DB3 Series

87-34013

Meltric Plugs & Receptacles, DB3 Series
-
MFG Item Number
87-34013
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DB3 Series
Item #
87-34013
-

DB3 Series Information

Specifications

Specifications
Manufacturer Part Number 87-34013
Manufacturer Meltric
Product Series DB3
Family Series Meltric Plugs & Receptacles, DB3 Series
Description -
Voltage 380 V, 440 V
Material Metallic
Operating Temperature '-40-140 °F
Protection Rating IP67
Terminal Type Screw
Color Code Red
Approvals cCSAus, UL
Comments Socket-Outlet
Net Weight 0 lbs
Gross Weight 0 lbs