871 Series Information
| Manufacturer Part Number | 871-S1 |
|---|---|
| Manufacturer | Edwards Signaling |
| Product Series | 871 |
| Family Series | Edwards Signaling Audible Signaling Devices, 871 Series |
| Description | Adaptahorn, 250VDC, Flush Mount |
| Type | Vibration |
| Voltage | 240 VDC |
| Nominal Voltage | 250 VDC |
| Current Rating | 0.014 A |
| Explosion Proof | No |
| Hazardous Location | No |
| Approvals | FM, UL |
| Net Weight | 2.185 lbs |
| Gross Weight | 2.485 lbs |