Series Information
| Manufacturer Part Number | 8730953 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Terminals |
| Description | PUSHWIRE splicing connector For Luminaire Disconnect; 3-pole; Grounding, yellow Bag of 500 pieces |
| Number of Ports | 3 |
| Number of Wires Per Port | 2 |
| Wire Size Range | 16-12 AWG |
| Wire Type | Solid Wire, Stranded Wire |
| Material | Polyamide |
| Wire Material | Copper |
| Max Voltage | 550 V |
| Color | Yellow |
| Maximum Temperature | 221 °F |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |