87303002
Murrplastik Cable Entries, KDP_Z Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

87303002

Murrplastik Cable Entries, KDP_Z Series

87303002

Murrplastik Cable Entries, KDP_Z Series
KDP/Z 24/3, Cable entry plate, IP67,
MFG Item Number
87303002
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, KDP_Z Series
Item #
87303002
KDP/Z 24/3, Cable entry plate, IP67,

KDP_Z Series Information

Specifications

Specifications
Manufacturer Part Number 87303002
Manufacturer Murrplastik
Product Series KDP_Z
Family Series Murrplastik Cable Entries, KDP_Z Series
Description KDP/Z 24/3, Cable entry plate, IP67, for cables without connectors (Qty 5)
Total Number of Cables 3
Mounting Snap-In
Color Black
Under 5mm Dia Cables 0
5-10mm Dia Cables 0
10-15mm Dia Cables 0
Over 15mm Dia Cables 3
Cable Combinations (3) 22-33 mm
Protection Rating IP65, IP66, IP67
Approvals UL
Net Weight 0.115 lbs
Gross Weight 0.115 lbs