Series Information
| Manufacturer Part Number | 874/05 |
|---|---|
| Manufacturer | WECO Electrical Connectors |
| Family Series | WECO Electrical Connectors Terminal Blocks |
| Description | Term Block; Screwless; 5 mm; 2 pole; 22-16 AWG |
| Number of Levels | 1 |
| Number of Poles | 5 |
| Connection Actuation | Pluggable |
| Pin Spacing | 5 mm |
| UL Voltage | 300 VAC |
| Current Rating | 10 A |
| CSA Voltage | 300 VAC |
| Wire Size Range | 22-16 AWG |
| Color | Red |
| Composition | Polyamide |
| Mounting | PCB Mount |
| Pluggable | Yes |
| Operating Temperature | -40-212 °F |
| Approvals | CSA, UR |
| Comments | Push-In connection diagonal 45 degrees to PCB |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |