Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

87478

Brady Labels

87478

Brady Labels
TAG BRASS RND 1.5 CA 451-475
MFG Item Number
87478
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
87478
TAG BRASS RND 1.5 CA 451-475

Series Information

Specifications

Specifications
Manufacturer Part Number 87478
Manufacturer Brady
Family Series Brady Labels
Description Stamped Brass Valve Tags, 1.5 Dia, CA, 451-475, 0.25
Material Type Brass
Background Color Black
Language English
Legend CA (Compressed Air)
Net Weight 0 lbs
Gross Weight 0.0309 lbs