Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

87603

Brady Labels

87603

Brady Labels
ALUM VALVE TAG,1.5 ROUND,PINK
MFG Item Number
87603
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
87603
ALUM VALVE TAG,1.5 ROUND,PINK

Series Information

Specifications

Specifications
Manufacturer Part Number 87603
Manufacturer Brady
Family Series Brady Labels
Description Blank Valve Tags, 1.5 Dia, Aluminum, Pink
Material Type Aluminum
Background Color Pink
Net Weight 0 lbs
Gross Weight 0.0091 lbs