Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

87618

Brady Labels

87618

Brady Labels
ALUM VALVE TAG,1.5 SQUARE, ORANGE
MFG Item Number
87618
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
87618
ALUM VALVE TAG,1.5 SQUARE, ORANGE

Series Information

Specifications

Specifications
Manufacturer Part Number 87618
Manufacturer Brady
Family Series Brady Labels
Description Blank Valve Tags, 1.5 H x 1.5 W, Aluminum, Orange
Material Type Aluminum
Background Color Orange
Label Height 1.5 "
Label Width 1.5 "
Net Weight 0 lbs
Gross Weight 6.25 lbs