Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

87642

Brady Labels

87642

Brady Labels
ALUM VALVE TAG,2.0 SQUARE,GREEN
MFG Item Number
87642
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
87642
ALUM VALVE TAG,2.0 SQUARE,GREEN

Series Information

Specifications

Specifications
Manufacturer Part Number 87642
Manufacturer Brady
Family Series Brady Labels
Description Blank Valve Tags, 2 H x 2 W, Aluminum, Green
Material Type Aluminum
Background Color Green
Label Height 2 "
Label Width 2 "
Net Weight 0 lbs
Gross Weight 0.0194 lbs