Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

87699

Brady Labels

87699

Brady Labels
Blank Valve Tags 3.2in H x 4.7in W GR
MFG Item Number
87699
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
87699
Blank Valve Tags 3.2in H x 4.7in W GR

Series Information

Specifications

Specifications
Manufacturer Part Number 87699
Manufacturer Brady
Family Series Brady Labels
Description Blank Valve Tags Plastic 3.2 in H x 4.7 in W Gray
Material Type Polyester
Background Color Gray
Label Height 2.5 "
Label Width 4 "
Net Weight 0 lbs
Gross Weight 0.0044 lbs