Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

87713

Brady Labels

87713

Brady Labels
Blank Valve Tags 3.2in H x 4.7in W Tan
MFG Item Number
87713
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
87713
Blank Valve Tags 3.2in H x 4.7in W Tan

Series Information

Specifications

Specifications
Manufacturer Part Number 87713
Manufacturer Brady
Family Series Brady Labels
Description Blank Valve Tags Plastic 3.2 in H x 4.7 in W Tan
Material Type Polyester
Background Color Tan
Label Height 2.5 "
Label Width 4 "
Net Weight 0 lbs
Gross Weight 0.0044 lbs