879DEX Series Information
| Manufacturer Part Number | 879DEX-G1 |
|---|---|
| Manufacturer | Edwards Signaling |
| Product Series | 879DEX |
| Family Series | Edwards Signaling Audible Signaling Devices, 879DEX Series |
| Description | Adaptahorn, 24VDC, Explosion-Proof |
| Type | Vibration |
| Voltage | 24 VDC |
| Nominal Voltage | 24 VDC |
| Current Rating | 0.16 A |
| Explosion Proof | Yes |
| Hazardous Location | Yes |
| NEMA Rating | NEMA 4X |
| Approvals | CSA, UL |
| Net Weight | 7.305 lbs |
| Gross Weight | 11 lbs |