87HF120

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

87HF120

Vishay Diodes, 87HF Series

87HF120

Vishay Diodes, 87HF Series
DIODE, DO-5LIL, 1200V, 85A, FWD,
Item Number
87HF120
MFG Item Number
VS-87HF120
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Diodes, 87HF Series
Item #
87HF120
DIODE, DO-5LIL, 1200V, 85A, FWD,

87HF Series Information

  • High Surge Current Capability
  • Stud Cathode and Stud Anode Versions
  • Leaded Version Available
  • 100‑1600 V
  • 85 A
  • RoHS Compliant

Typical Applications for the Vishay 87HF Series are Battery Chargers, Converters, Power Supplies, Machine Tool Controls, And Welding.

Specifications

Specifications
Manufacturer Part Number VS-87HF120
Manufacturer Vishay
Product Series 87HF
Family Series Vishay Diodes, 87HF Series
Description DIODE, DO-5LIL, 1200V, 85A, FWD, STD BLUE SILICON SLEEVE, VS-87HF120
Polarity Cathode Stud (Forward)
Vrrm 1,200 V
IF (rms) Amps 133 A
IF (avg) Amps 85 A
Ifsm Amps 1,800 A
Vfm (Volts) 1.2 V
Mounting Force 30 lbf-inches
Stud Size 1/4-28 UNF-2A
Lead Type Flexible Insulated Blue
Length 4.84 "
Net Weight 0.0375 lbs
Gross Weight 0.07 lbs
Alternatives
VS-87HF120
VS-87HF120
Vishay Diodes, 87HF Series