Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Enclosures, Type 3R Screw Cover Series
886RTSCGVNK
Eaton's B-Line series Enclosures, Type 3R Screw Cover Series
MFG Item Number
78205100876
This item cannot be canceled or returned
Description
Enclosures, Type 3R Screw Cover Series
Type 3R Screw Cover Series Information
- Enclosure and Cover are Fabricated from Code Gauge Galvanized Steel for Painted or Galvanized Steel
- Conforms to NEMA Standard for Type 3R
- Cover is Secured by Plated Screws on the Bottom Edge of the Flange
Specifications
Specifications
| Manufacturer Part Number |
78205100876 |
| Manufacturer |
Eaton's B-Line series |
| Product Series |
Type 3R Screw Cover |
| Family Series |
Eaton's B-Line series Enclosures, Type 3R Screw Cover Series |
| Description |
886 RTSC GV NK |
| Material |
Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Lift-Off Cover |
| Window/Clear Cover |
No |
| Latching Mechanism |
Screws |
| Panel Included |
No |
| NEMA Rating |
NEMA 3R |
| Nominal Height |
8 " |
| Nominal Width |
8 " |
| Nominal Depth |
6 " |
| Approvals |
CSA, UL |
| Comments |
No Inner Panel Available |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
886RTSCGVNK
Eaton's B-Line series Enclosures, Type 3R Screw Cover Series