88827115
Crouzet Relays, CHRONOS 2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

88827115

Crouzet Relays, CHRONOS 2 Series

88827115

Crouzet Relays, CHRONOS 2 Series
On Delay Timer, 24VDC/24-240VAC,
MFG Item Number
88827115
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, CHRONOS 2 Series
Item #
88827115
On Delay Timer, 24VDC/24-240VAC,

CHRONOS 2 Series Information

  • Multifunction or Monofunction
  • Seven Timing Ranges for a Maximum Time up to 100 Hours
  • LED Status Indicator
  • Input Voltages from 12 to 240 VAC and VDC
  • DIN Rail and Plug‑in Mounting Options

Videos

Specifications

Specifications
Manufacturer Part Number 88827115
Manufacturer Crouzet
Product Series CHRONOS 2
Family Series Crouzet Relays, CHRONOS 2 Series
Description On Delay Timer, 24VDC/24-240VAC, SPDT 8A Output, 0.1Sec-100Hr, DIN Mount, MAR1
Operation Accumulative On Delay, On Delay
Contacts SPDT
Mounting DIN Rail
Status Indicator LED
Time Range Adjustment Onboard
Adjustment Operator Knob
Timing Range 0.1 s-100 Hrs
Max Time 100 Hrs
Nominal Coil Voltage 240 VAC, 24 VDC
AC Voltage 24-240 VAC
DC Voltage 24 VDC
Contact Rating 8 A
Termination Screw Terminals
Protection Rating IP40
Approvals CSA, cUL, UL
Net Weight 0.1454 lbs
Gross Weight 0.155 lbs