Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

890-133

Wago Terminals

890-133

Wago Terminals
Plug
Item Number
890-133
MFG Item Number
8900133
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
890-133
Plug

Series Information

Specifications

Specifications
Manufacturer Part Number 8900133
Manufacturer Wago
Family Series Wago Terminals
Description Plug
Number of Ports 3
Color White
Maximum Temperature 185 °F
Net Weight 0.0146 lbs
Gross Weight 0.015 lbs