890-502/342-000
Wago Plugs & Receptacles, 890 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

890-502/342-000

Wago Plugs & Receptacles, 890 Series

890-502/342-000

Wago Plugs & Receptacles, 890 Series
Strain relief housing
Item Number
890-502/342-000
MFG Item Number
51282787
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, 890 Series
Item #
890-502/342-000
Strain relief housing

890 Series Information

  • Protected Against Mismating and Maintenance‑Free
  • Push‑In Cage Clamp Connection
  • Compact Design With 4.4 MM Pole Spacing

Specifications

Specifications
Manufacturer Part Number 51282787
Manufacturer Wago
Product Series 890
Family Series Wago Plugs & Receptacles, 890 Series
Description Strain relief housing
Number of Contacts 3 Pole
Material Polyamide
Composition Non-Metallic
Comments Short Housing
Net Weight 0.0046 lbs
Gross Weight 0.005 lbs