8910DP42V02

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8910DP42V02

Square D Contactors

8910DP42V02

Square D Contactors
Definite Purpose Contactor Type DP,
Item Number
8910DP42V02
MFG Item Number
155193
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
8910DP42V02
Definite Purpose Contactor Type DP,

Series Information

Specifications

Specifications
Manufacturer Part Number 155193
Manufacturer Square D
Family Series Square D Contactors
Description Definite Purpose Contactor Type DP, 40A, 2-Poles, 110 VAC 50HZ, 120 VAC 60Hz
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Inductive Current Rating 40 A
Coil Type Magnetic
Poles 2NO
Termination Box Lug, Quick Connect
Approvals CSA, UL
Net Weight 0.625 lbs
Gross Weight 0.655 lbs
Alternatives
C25BNB240A
C25BNB240A
Eaton Contactors, C25 Series