Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Lovato Visual Signaling Devices, LB14 Series
8LB6GLB4
Lovato Visual Signaling Devices, LB14 Series
Signal Beacon Red Blink.12-48VAC/Dc
This item cannot be canceled or returned
Description
Visual Signaling Devices, LB14 Series
Signal Beacon Red Blink.12-48VAC/Dc
Specifications
Specifications
| Manufacturer Part Number |
8LB6GLB4 |
| Manufacturer |
Lovato |
| Product Series |
LB14 |
| Family Series |
Lovato Visual Signaling Devices, LB14 Series |
| Description |
Signal Beacon Red Blink.12-48VAC/Dc |
| Operation |
Continuous, Flashing |
| Voltage |
12-48 VAC, 12-48 VDC |
| Nominal Voltage |
12 VAC, 12 VDC, 24 VAC, 24 VDC, 48 VAC, 48 VDC |
| Color |
Red |
| Operating Temperature |
-20-50 °F |
| Approvals |
IP30, IP54 |
| Net Weight |
0.172 lbs |
| Gross Weight |
0.172 lbs |
8LB6GLB4
Lovato Visual Signaling Devices, LB14 Series