Series Information
| Manufacturer Part Number | 9012-GAW-6 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Transducers |
| Description | PRESSURE SWITCH |
| Type | Switch |
| Accuracy | 4 % |
| Pressure Range (Gauge) | 5-250 psi |
| Pressure Range(Absolute) | 5-250 psi |
| Max Pressure (Gauge) | 250 psi |
| Max Pressure (Absolute) | 250 psi |
| Length | 0.02 ' |
| Connection | 1/4 NPT Female |
| NEMA Rating | NEMA 13, NEMA 4, NEMA 4X |
| Operating Temperature | -10-185 °F |
| Approvals | CE, CSA, UL |
| Net Weight | 3 lbs |
| Gross Weight | 3 lbs |