Series Information
| Manufacturer Part Number | 422241 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Relays |
| Description | Timer Relay 240 VAC 10A |
| Operation | Off Delay |
| Contacts | DPDT |
| Mounting | Socket |
| Timing Range | 0.3-30 Min |
| Max Time | 30 Min |
| Coil Voltage | 120 VAC, 110 VDC |
| Nominal Coil Voltage | 120 VAC |
| AC Voltage | 120 VAC |
| DC Voltage | 110 VDC |
| Contact Rating | 10 A |
| Termination | 11 Pin |
| Approvals | CE, UL |
| Net Weight | 0.21 lbs |
| Gross Weight | 0.27 lbs |