Series Information
| Manufacturer Part Number | 9050JCK60V24 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Relays |
| Description | TIMER RELAY 240 |
| Operation | On Delay |
| Contacts | DPDT |
| Mounting | Plug-In |
| Status Indicator | None |
| Time Range Adjustment | Onboard |
| Adjustment Operator | Knob |
| Timing Range | 0.05-9.99 s, 0.1-99.9 s, 1-999 s, 1 s-999 Min, 0.1-99.9 Hrs, 1-999 Hrs |
| Max Time | 999 Hrs |
| Coil Voltage | 240 VAC |
| Nominal Coil Voltage | 240 VAC |
| AC Voltage | 240 VAC |
| Contact Rating | 10 A |
| Approvals | CE, UL |
| Net Weight | 0.33 lbs |
| Gross Weight | 0.33 lbs |