Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Pepperl Fuchs Programmable Logic Controllers
908292
Pepperl Fuchs Programmable Logic Controllers
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
Specifications
Specifications
| Manufacturer |
Pepperl Fuchs |
| Family Series |
Pepperl Fuchs Programmable Logic Controllers |
| Manufacturer Part Number |
908292 |
| Description |
Hart Interface |
| Accessory Type |
Termination Board |
| Approvals |
CE |
| Net Weight |
2.8726 lbs |
| Gross Weight |
2.8726 lbs |
908292
Pepperl Fuchs Programmable Logic Controllers