Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

91447

Brady Tape

91447

Brady Tape
STANDARD BARRICADE TAPE
MFG Item Number
91447
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Tape, Series
Item #
91447
STANDARD BARRICADE TAPE

Series Information

Specifications

Specifications
Manufacturer Part Number 91447
Manufacturer Brady
Family Series Brady Tape
Description Standard Barricade Tape Roll - Polyethylene, CAUTION BIOHAZARD, Black on Orange, 3 x 200'
Type Barricade Tape
Length 200 '
Color Black, Orange
Width 3 "
Approvals OSHA
Net Weight 0 lbs
Gross Weight 0.055 lbs