91625
Cully-Minerallac Hole Making, HSS Jobber Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

91625

Cully-Minerallac Hole Making, HSS Jobber Series

91625

Cully-Minerallac Hole Making, HSS Jobber Series
7/16 HSS JOBBER DRILL
MFG Item Number
91625
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Hole Making, HSS Jobber Series
Item #
91625
7/16 HSS JOBBER DRILL

HSS Jobber Series Information

  • General Purpose
HSS Jobber Drills are jobber‑length drill bits, made from high‑speed steel, that have a polished flute for easy chip removal.

Specifications

Specifications
Manufacturer Part Number 91625
Manufacturer Cully-Minerallac
Product Series HSS Jobber
Family Series Cully-Minerallac Hole Making, HSS Jobber Series
Description 7/16 HSS JOBBER DRILL
Bit Type High Speed Jobber
Bit Size 7/16 "
Length 5-1/2 "
Material High Speed Steel
Comments 118 ° Point
Net Weight 0 lbs
Gross Weight 0 lbs