93170

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

93170

Ilsco Cable Ties, TIES Series

93170

Ilsco Cable Ties, TIES Series
NATURAL 14.5in. CABLE TIE 100/BA G
MFG Item Number
93170
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Ties, TIES Series
Item #
93170
NATURAL 14.5in. CABLE TIE 100/BA G

TIES Series Information


Specifications

Specifications
Manufacturer Part Number 93170
Manufacturer Ilsco
Product Series TIES
Family Series Ilsco Cable Ties, TIES Series
Description NATURAL 14.5in. CABLE TIE 100/BA G
Length 14.5 "
Nominal Length 14 "
Tensile Strength (lb) 120 lbs
Type General Purpose
Width 0.3 "
Material Nylon
Environment Outdoor
Color Natural
Net Weight 0 lbs
Gross Weight 1.25 lbs