The store will not work correctly when cookies are disabled.
94-W
Adaptaflex, a Division of T&B Fittings
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
AF 95B M32 LOCKNUT BLACK MATERIAL -
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
94-W |
Item Number |
94-W |
Manufacturer |
Adaptaflex, a Division of T&B |
Family Series |
Adaptaflex, a Division of T&B Fittings |
Conduit/Cable Type |
Standard |
Trade Size |
M25 |
Material |
Nylon |
Composition |
Non-Metallic |
Type |
Standard |
Comments |
White |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved