95154

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

95154

Cully-Minerallac Grounding

95154

Cully-Minerallac Grounding
1/2in. - 1in. BRNZ GRD CLMP DB
MFG Item Number
95154
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 8

Description

Grounding, Series
Item #
95154
1/2in. - 1in. BRNZ GRD CLMP DB

Series Information

Specifications

Specifications
Manufacturer Part Number 95154
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Grounding
Description 1/2in. - 1in. BRNZ GRD CLMP DB
Number of Conductors 1
Conductor Size 10 AWG - 2 AWG
Material Bronze
For Use With Cable
Mounting Clamp
Net Weight 0 lbs
Gross Weight 0 lbs