Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

96282

Brady Labels

96282

Brady Labels
WHT TAGS 301-400 BLUE 4-3/4X2
MFG Item Number
96282
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
96282
WHT TAGS 301-400 BLUE 4-3/4X2

Series Information

Specifications

Specifications
Manufacturer Part Number 96282
Manufacturer Brady
Family Series Brady Labels
Description Rearview mirror hanging tags, Number Sequence 301 to 400, Blue
Material Type Vinyl
Background Color Blue
Label Height 2 "
Label Width 4.75 "
Language English
Legend Parking Permit
Net Weight 0 lbs
Gross Weight 0.025 lbs