Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

96292

Brady Labels

96292

Brady Labels
WHT TAGS 401-500 RED 4-3/4X2
MFG Item Number
96292
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
96292
WHT TAGS 401-500 RED 4-3/4X2

Series Information

Specifications

Specifications
Manufacturer Part Number 96292
Manufacturer Brady
Family Series Brady Labels
Description Rearview mirror hanging tags, Number Sequence 401 to 500, Red
Material Type Vinyl
Background Color Red
Label Height 2 "
Label Width 4.75 "
Language English
Legend Parking Permit
Net Weight 0 lbs
Gross Weight 0.025 lbs