972339001

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

972339001

Altech Test Equipment

972339001

Altech Test Equipment
Test Kit 4mm, Safety, MMS 2010
MFG Item Number
972339001
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Test Equipment, Series
Item #
972339001
Test Kit 4mm, Safety, MMS 2010

Series Information

Specifications

Specifications
Manufacturer Part Number 972339001
Manufacturer Altech
Family Series Altech Test Equipment
Description Test Kit 4mm, Safety, MMS 2010
Accessory Type Test Kit
Net Weight 0 lbs
Gross Weight 0 lbs