Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

97589058

Werma Labels

97589058

Werma Labels
STICKER, STORUNG
MFG Item Number
97589058
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
97589058
STICKER, STORUNG

Series Information

Specifications

Specifications
Manufacturer Part Number 97589058
Manufacturer Werma
Family Series Werma Labels
Description STICKER, STORUNG
Material Description Self-Sticking
Text Color Black
Comments STORUNG
Net Weight 0 lbs
Gross Weight 0.0044 lbs