Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Marathon Special Products Power Distribution Blocks
9797110
Marathon Special Products Power Distribution Blocks
This item cannot be canceled or returned
Description
Power Distribution Blocks, Series
Specifications
Specifications
| Manufacturer Part Number |
WC12044 |
| Manufacturer |
Marathon Special Products |
| Family Series |
Marathon Special Products Power Distribution Blocks |
| Description |
DISTRIBUTION BLOCK |
| Number of Poles |
1 |
| Number of Inputs per Pole |
1 |
| Number of Outputs per Pole |
6 |
| Electrical Connection |
Screw/Screw |
| Mounting |
Panel Mount |
| Line Side Wire Range |
14-2/0 AWG; 6-2/0 AWG |
| Output Wire Range |
14-4 AWG; 6-4 AWG |
| Cover Included |
No |
| Approvals |
CSA, UR |
| Net Weight |
0.09 lbs |
| Gross Weight |
0.09 lbs |
9797110
Marathon Special Products Power Distribution Blocks