Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

98174

Brady Labels

98174

Brady Labels
MRK FLAG 4WX5H PVC30H STL ROD-YEL FLAG
MFG Item Number
98174
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
98174
MRK FLAG 4WX5H PVC30H STL ROD-YEL FLAG

Series Information

Specifications

Specifications
Manufacturer Part Number 98174
Manufacturer Brady
Family Series Brady Labels
Description Marking Flags, 5 H x 4 W x 30 L, Pack of 100 Each, Yellow
Application Cable & Wire Marking, Electrical Marking
Material Type Plastic, Steel
Background Color Yellow
Special Environment Type Outdoor Use
Label Height 4 "
Net Weight 0 lbs
Gross Weight 0.1822 lbs