Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
GE Transformers, Type IP Series
9T58K0046
GE Transformers, Type IP Series
1C, 0.2kVA, 240x480-120, 80C, CC, TB, IP
MFG Item Number
9T58K0046
Description
Transformers, Type IP Series
1C, 0.2kVA, 240x480-120, 80C, CC, TB, IP
Type IP Series Information
All standard, general‑purpose, GE transformers meet all applicable NEMA, ANSI, UL and IEEE standards Low impedance transformers that require over current protection for most applications All transformers are as quiet or quieter than required by NEMA ST‑20 Lightweight, small and designed for minimum mounting dimensions Many units will fit competitors mounting footprints Variation of sound is between 4 to 8 decibels UL listed under UL‑5085, File E2739 CUL listed CE listed
Specifications
Specifications
Manufacturer Part Number
9T58K0046
Manufacturer
GE
Product Series
Type IP
Family Series
GE Transformers, Type IP Series
Description
ABB's Machine tool core and coil transformers are isolation transformers designed to provide a high degree of secondary voltage stability regulation during a brief period of overload condition also referred to as inrush currentÂ. They are ideal for
Phase
1
Type
Control
VA Rating
200 VA
Primary Voltage
220 V, 230 V, 240 V, 440 V, 460 V, 480 V
Secondary Voltage
100 V, 115 V, 120 V
Enclosed
No
Mounting
Panel
Termination
Screw Terminals
Temperature Rise (F)
239 °F
Approvals
UL
Net Weight
6.23 lbs
Gross Weight
6 lbs
9T58K0046
GE Transformers, Type IP Series