A/100-3W-BBS
ACI-Automation Components HVAC Sensors, Platinum Flush Mount Button Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A/100-3W-BBS

ACI-Automation Components HVAC Sensors, Platinum Flush Mount Button Series

A/100-3W-BBS

ACI-Automation Components HVAC Sensors, Platinum Flush Mount Button Series
Brass Button Sensor
Item Number
A/100-3W-BBS
MFG Item Number
119984
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, Platinum Flush Mount Button Series
Item #
A/100-3W-BBS
Brass Button Sensor

Platinum Flush Mount Button Series Information

The ACI Platinum Flush Mount Button Series features a stainless steel, brass or white plastic button sensor with Etched Teflon colored lead wires to differentiate the different sensor types. The three‑wire "‑3W" option should be ordered when using a 3‑Wire temperature transmitter or sensor configuration on your building management system or PLC (Programmable Logic Controller). The purpose of the 3rd wire is to compensate for external lead wire resistance that will affect your sensor output. ACI recommends the use of 18 AWG lead wires to reduce the external lead wire resistance when using a Platinum RTD. Sensors in this series are manufactured using ACI's proven double encapsulation process to eliminate the effects of moisture on the sensor and to increase response time using our high quality, thermally conductive epoxy. This sensor uses a small, low profile design and should be used in applications where aesthetics is one of your primary concerns. Each unit is supplied with a mounting kit to aid in the installation process so that they can be easily hidden or blended into the environment or space. Note that if painting the sensors, be sure to coat with as little paint as possible, to limit the effect on accuracy and responsiveness of the sensor. This series can be ordered with optional NIST Certificates as referenced in the product ordering grid. Please contact ACI for more information regarding these sensors or to discuss your application in further detail. Other options may be available upon request.

Specifications

Specifications
Manufacturer Part Number 119984
Manufacturer ACI-Automation Components
Product Series Platinum Flush Mount Button
Family Series ACI-Automation Components HVAC Sensors, Platinum Flush Mount Button Series
Description Brass Button Sensor
Application Duct
Output 100 Ohm
Humidity Range 10-95% RH
Operating Temperature -40-392 °F
Function Temperature
Display No Display
Override No
Set Point No
Approvals CE, WEEE
Net Weight 0.12 lbs
Gross Weight 0.115 lbs