A/RH2-CP-D
ACI-Automation Components HVAC Sensors, RH with Resistive Temperature Output Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A/RH2-CP-D

ACI-Automation Components HVAC Sensors, RH with Resistive Temperature Output Series

A/RH2-CP-D

ACI-Automation Components HVAC Sensors, RH with Resistive Temperature Output Series
Duct, Eh, 2pct.
Item Number
A/RH2-CP-D
MFG Item Number
122661
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, RH with Resistive Temperature Output Series
Item #
A/RH2-CP-D
Duct, Eh, 2pct.

RH with Resistive Temperature Output Series Information

  • HVAC Sensor
  • Humidity Sensor
  • Capacitive Sensing Element
  • On Board DIP Switches
  • Moisture Resistance
HVAC sensors specializing in humidity detection. Contains a sensitivity of 0.1% RH and on board DIP switches for a long, functional life. Can be used for both industrial and commercial applications.

Specifications

Specifications
Manufacturer Part Number 122661
Manufacturer ACI-Automation Components
Product Series RH with Resistive Temperature Output
Family Series ACI-Automation Components HVAC Sensors, RH with Resistive Temperature Output Series
Description Duct, Eh, 2pct.
Application Duct
Output 0-10 VDC, 0-5 VDC, 4-20 mA
Input 15-40 VDC, 18-28 VAC
Humidity Range 0-100 % RH
Display None
Override No
Set Point No
Approvals CE
Comments 4-20mA Default - 0-5 VDC or 0-10 VDC Output Selectable via Dip Switches
Net Weight 0.715 lbs
Gross Weight 1.2 lbs