Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Joslyn Clark Limit Switches, CHL Series
A102-80887A
Joslyn Clark Limit Switches, CHL Series
Limit Switch, CHL-22, 2-P N/C,
This item cannot be canceled or returned
Description
Limit Switches, CHL Series
Limit Switch, CHL-22, 2-P N/C,
Double Break Removable Silver to Silver Contacts Toggle Type Snap Action Die Cast Aluminum Automatic Reset The CHL series of limit switches are designed for mounting beneath the hoisting mechanism of electrically operated cranes to serve as upper limit safety stop switches.
Specifications
Specifications
Manufacturer Part Number
71571
Manufacturer
Joslyn Clark
Product Series
CHL
Family Series
Joslyn Clark Limit Switches, CHL Series
Description
Limit Switch, CHL-22, 2-P N/C, Watertight
Actuator Type
Crane Hook
Contacts
2NC
Contact Rating
Rating @ 125 VAC: 6 A, Rating @ 125 VDC: 2.2 A, Rating @ 250 VAC: 3 A, Rating @ 250 VDC: 1.1 A, Rating @ 480 VAC: 1.5 A
Connection Type
Screw Terminals
Conduit Fitting
3/4 NPT
Hazardous Location
No
Indicator
No
Approvals
UL
Material
Aluminum
Net Weight
0 lbs
Gross Weight
45 lbs
A102-80887A
Joslyn Clark Limit Switches, CHL Series