Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ocal, a T & B Brand Strut
A12P-G
Ocal, a T & B Brand Strut
PVC CTD STND PUNCH CHNL STRUT GRY
This item cannot be canceled or returned
Description
PVC CTD STND PUNCH CHNL STRUT GRY
Specifications
Specifications
| Manufacturer Part Number |
A12P-G |
| Manufacturer |
Ocal, a T & B Brand |
| Family Series |
Ocal, a T & B Brand Strut |
| Description |
PVC Coated Standard Punched Channel Strut, 1-5/8 Inch Depth, 12 Gauge, 10 Foot Long, Steel, Gray |
| Channel Style |
Punched |
| Material |
Steel |
| Length |
10 ' |
| Comments |
Gray |
| Net Weight |
2.01 lbs |
| Gross Weight |
2.01 lbs |
A12P-G
Ocal, a T & B Brand Strut