Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
A4008EG
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
300147 |
| Manufacturer |
Unistrut |
| Family Series |
Unistrut Strut |
| Description |
Fitting |
| Style |
Spring Strut Nut |
| Trade Size |
3/8-16 " |
| Comments |
Electro-Galvanized |
| Gross Weight |
0.04 lbs |
| Net Weight |
0.045 lbs |