A50-30-11-86

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A50-30-11-86

ABB Contactors, A Series

A50-30-11-86

ABB Contactors, A Series
Contacotr, 3-P N/O, 415-440VAC Coil,
MFG Item Number
A50-30-11-86
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, A Series
Item #
A50-30-11-86
Contacotr, 3-P N/O, 415-440VAC Coil,

A Series Information

  • 24~600 VAC/VDC Coils
  • Up to 450 HP @ 240V
  • Up to 900 HP @ 480V
  • UL; CSA Approved
  • Up to 1650 Amps
A‑Line contactors are mainly used for controlling 3‑phase motors and for controlling power circuits corresponding to their operating characteristics up to 690 and even 1000 VAC and 440 VDC. A variety of accessories are available for top or side‑mount versions.

  • 3 or 4 Poles
  • Touch Safe Design
  • Easy Maintenance of Contacts and Coil Inspection

Videos

Specifications

Specifications
Manufacturer Part Number A50-30-11-86
Manufacturer ABB
Product Series A
Family Series ABB Contactors, A Series
Description Contacotr, 3-P N/O, 415-440VAC Coil, Includes 1NO & 1NC Aux Contacts
Type AC Non-Reversing IEC
Nominal Coil Voltage 480 VAC
Coil Voltage 415 VAC, 440 VAC
Coil Type Magnetic
Poles 3NO
Frame Size A50
Auxiliary Contact 1NO, 1NC
Termination Screw
Overload Relays TA75DU
General Purpose (AC1) 80 A
UL Motor Switching (AC3) 54 A
Net Weight 2.51 lbs
Gross Weight 49.8 lbs