A9-30-22-84

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A9-30-22-84

ABB Contactors, A Series

A9-30-22-84

ABB Contactors, A Series
Contactor, 3-P N/O, 120VAC, 9A
MFG Item Number
A9-30-22-84
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Contactors, A Series
Item #
A9-30-22-84
Contactor, 3-P N/O, 120VAC, 9A

A Series Information

  • 24~600 VAC/VDC Coils
  • Up to 450 HP @ 240V
  • Up to 900 HP @ 480V
  • UL; CSA Approved
  • Up to 1650 Amps
A‑Line contactors are mainly used for controlling 3‑phase motors and for controlling power circuits corresponding to their operating characteristics up to 690 and even 1000 VAC and 440 VDC. A variety of accessories are available for top or side‑mount versions.

  • 3 or 4 Poles
  • Touch Safe Design
  • Easy Maintenance of Contacts and Coil Inspection

Videos

Specifications

Specifications
Manufacturer Part Number A9-30-22-84
Manufacturer ABB
Product Series A
Family Series ABB Contactors, A Series
Description Contactor, 3-P N/O, 120VAC, 9A Inclft.s 2NO/2NC Aux Contacts Rated 2HP@240V/5HP@480V 3-Phase
Type AC Non-Reversing IEC
Nominal Coil Voltage 120 VAC
Coil Voltage 110-120 VAC
Coil Type Magnetic
Poles 3NO
Frame Size A9
Auxiliary Contact 2NO, 2NC
Termination Screw
Overload Relays E16DU, TA25DU
General Purpose (AC1) 21 A
UL Motor Switching (AC3) 9 A
Net Weight 0.7513 lbs
Gross Weight 1 lb