A9M-40-00-84

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A9M-40-00-84

ABB Contactors, A Series

A9M-40-00-84

ABB Contactors, A Series
Mech Interlocked Contactor, 120VAC
MFG Item Number
A9M-40-00-84
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, A Series
Item #
A9M-40-00-84
Mech Interlocked Contactor, 120VAC

A Series Information

  • 24~600 VAC/VDC Coils
  • Up to 450 HP @ 240V
  • Up to 900 HP @ 480V
  • UL; CSA Approved
  • Up to 1650 Amps
Mechanically interlocked contactors are designed for reversing, 2 speed, reduced voltage, etc... type starter applications. The complete assembly consists of two mechanically and electrically interlocked contactors mounted as follows with line and load terminals.

  • 3 or 4 Poles
  • Touch Safe Design
  • Easy Maintenance of Contacts and Coil Inspection

Videos

Specifications

Specifications
Manufacturer Part Number A9M-40-00-84
Manufacturer ABB
Product Series A
Family Series ABB Contactors, A Series
Description Mech Interlocked Contactor, 120VAC Coil, 4NO, No Aux Contacts
Type AC Mechanically Interlocked IEC
Nominal Coil Voltage 120 VAC
Coil Voltage 110-120 VAC
Coil Type Magnetic
Poles 4NO
Frame Size A9M
Auxiliary Contact None
Termination Box Lug
Overload Relays E16DU, TA25DU
General Purpose (AC1) 21 A
UL Motor Switching (AC3) 9 A
Net Weight 1 lb
Gross Weight 1.33 lbs