Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EZ Code, a T & B Brand Heat Tracing Accessories, ID Series
AA-1129
EZ Code, a T & B Brand Heat Tracing Accessories, ID Series
BANDING TAPE WHITE NO LEGEND 1
This item cannot be canceled or returned
Description
Heat Tracing Accessories, ID Series
BANDING TAPE WHITE NO LEGEND 1
- Effectively warns or identifies equipment, traffic and housekeeping items
- Choose from different widths
- Many colors available
- 60 Yards Per Roll
Specifications
Specifications
| Manufacturer Part Number |
AA-1129 |
| Manufacturer |
EZ Code, a T & B Brand |
| Product Series |
ID |
| Family Series |
EZ Code, a T & B Brand Heat Tracing Accessories, ID Series |
| Description |
Color-Coded I.D. Tape, White, No Legend, 1 inch width, 60 Yards per roll |
| Enclosure |
Fiberglass |
| Comments |
Color-Coded Vinyl I.D. Tape |
| Net Weight |
0.6 lbs |
| Gross Weight |
0.6 lbs |
AA-1129
EZ Code, a T & B Brand Heat Tracing Accessories, ID Series